Beli kapur tulis warna di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Myzox ChalkDeskripsi:-Rain resistant chalk, worry on letters fading or erased due to rain is no longer needed.-To write on construction blackboard.atribut:
- Color: White
- monotaro Thick Marking Chalk (Kapur Penanda)Deskripsi:Marking chalk which does not disappear even if it gets wet It is easy to hold even with gloomy hands because it is difficult to break easily in a thick shape. Oil type. made in Japan To wood, iron, asphalt, concrete, glass, stone etc.atribut:
- Material: Paraffin wax + pigment
- Dimensions (mm): Φ20 x 95
- Heat Resistance Temperature (°C): -15 to +60
- monotaro Fluorescent Marking ChalkDeskripsi:Marking chalk which does not disappear even if it gets wet It emits light with a slight light of a fluorescent lamp or a black light. Convenient for working in dark places, at dusk, at night. Oil type. made in Japan To wood, iron, asphalt, concrete, stone etc.atribut:
- Color: Red
- Weight (g): 15
- Dimensions (mm): 14 x 111
- Heat Resistance Temperature (°C): -15 to +60
- Material: Paraffin wax + pigment
- DV Cable Sleeve VinylDeskripsi:Wiring Terminal. High Quality Terminal.
- KSS Wiring Accesories Vinyl Wire End CapDeskripsi:KSS Vinyl Wire End CapSuitable for all kinds of switchboard and complicated machinery to tell different colors. Soft and flexible material can be used for different shapes of end terminals, easy to tighten and take off.atribut:
- Material: Flexible PVC
- Dimension (I.D.) (mm): 6.2
- Dimension (I.D.1) (mm): 6.8
- Length (H1) (mm): 21
- TRUSCO Water-resistant Chalkatribut:
- Color: White
- Material: Synthetic wax surfactant and pigments
- Purpose of Use: Marking of welding spots and metal plates and building materials. For writing on water proof blackboard for construction, and green board.
- JBSO Marking ChalkDeskripsi:This is a good-looking chalk with bright colors. It is hard to be caught and is hard to break! Wood, block, concrete, etc.atribut:
- Outer DiameterxLength (mm): Φ14x111
- Autonics Rotary Encoders Incremental Type E40HB SeriesDeskripsi:The E40HB series blind hollow shaft type incremental rotary encoders feature Ø40 mm size housings and can be easily installed in tight or limited spaces. The low moment of inertia of the shaft minimizes the effect on the rotation of applied equipment. The encoders are available in various control output options.atribut:
- Accessories: Bracket
- monotaro Chalk With Poor Powder On HandsDeskripsi:By surface special coating, it is difficult to add powder to hands, powder is difficult to scatter.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Color: white
- Material: plaster
- Length (mm): 80
- Diameter (mm): 12.1
- DOGYU Chalk Bar 2000 (With Chalk)Deskripsi:New with chalk! Ideal for marking out of reach! Aluminum shaft specifications that are convenient to carry!atribut:
- Included Accessories (mm): Soil Beef Marking Chalk Thick Type 25 (white)
- Suitable Diameter (Chalk) (mm): Φ25
- Shaft Dimensions (mm): 790-2000
- Takumi Chalk RefillDeskripsi:-Heavy powder chalk which is difficult to scatter.-It prevents discoloration of powder chalk due to moisture in a sealed container.-For chalk lineatribut:
- Color: White
- Capacity: 300g
- Purpose of Use: For chalk line
- DEWALT Marking Chalkatribut:
- Product Type: Marking Chalk
- UNSPSC: 11101506
- Daimaru Lakban OPP (Solasi / Selotip)atribut:
- Thickness (micron): 45
- Width (mm): 48
- KING'S Sepatu Boots Safety Rigger Warna Hitam (Sepatu Proyek)Deskripsi:- Strong and durable 2 - 2.2 mm thick full-grain leather upper with excellent breathability.- Gusseted tongue provides added comfort and minimises water and debris penetration into the shoes.- Padded ankle collar provides superior ankle comfort, support, and chafing prevention.- Stability Torsion Zone offers unparalleled support for a wide range of foot arch profiles, effectively preventing both feet pronation and supination.- Exceptional shock absorption for elevated comfort and reduced feet fatigue.- Outsole design engineered to compliment the natural biomechanics of the walking gait.- Wider outsole surface area provides increased contact with ground to enhance stability.- Enhanced outsole thickness to deliver exceptional cushioning and comfort with every step.- Durable bonding and superior adhesion between leather upper and sole to withstand demanding work environments.- Redesigned tread with deeper grip patterns and enhanced grip variations offer superior traction and stability compared to earlier designs.- King’s signature wide profile steel toecap for greater comfort.- King’s Comfort Footbed features ultra-breathable perforated channels for quick drying and all-day feet freshness.- Highly breathable 3-D lining reduces skin abrasion, keeps feet insulated and effectively wicks away moisture.- Lightweight, shock absorbing dual density polyurethane (PU) sole for added comfort.- Wear-off indicators on sole provide an early warning on sole wear and potential loss of grip.- Excellent slip resistant sole that withstands the test of time; SRC slip classification: SRC (EN ISO 20345:2011) and SR (EN ISO 20345:2022); Anti-static.- Sole resistant to mineral and organic oils.atribut:
- Steel Midsole: No
- Color: Black
- Outsole: Dual Density PU
- Standard: SRC (EN ISO 20345:2011); SR (EN ISO 20345:2022); S1P
- Snowman Spidol Permanen G-12Deskripsi:Tinta permanen tidak luntur terhadap gesekan tangan & kualitas waterproof.Fitur:- Dapat diisi ulang dengan produk MIG-20- Warna tinta pekat- Tulisan cepat kering setelah ditulis, multiguna- Ujung spidol dari fiber 4.5mm ø tebal garis tulisan 1.0-3.0mmatribut:
- Ink Type: Permanent
- Product Type: Refillable Body
- Daimaru Lakban Kain (Solasi / Selotip)atribut:
- Size (mmxm): 48x12
Daftar Harga kapur tulis warna Terbaru March 2026
| Sarjana Kapur Putih | Rp8.900 |
| Myzox Chalk | Rp51.900 |
| monotaro Thick Marking Chalk (Kapur Penanda) | Rp16.900 |
| monotaro Fluorescent Marking Chalk | Rp16.900 |
| DV Cable Sleeve Vinyl | Rp5.900 |
| KSS Wiring Accesories Vinyl Wire End Cap | Rp84.900 |
| TRUSCO Water-resistant Chalk | Rp149.900 |
| JBSO Marking Chalk | Rp35.900 |
| Autonics Rotary Encoders Incremental Type E40HB Series | Rp1.699.900 |
| monotaro Chalk With Poor Powder On Hands | Rp42.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































%20%26%20Pengelasan/Produk%20Las/Penanda/Kapur/monotaro%20Thick%20Marking%20Chalk%20(Kapur%20Penanda)/P102233450-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penanda/Kapur/monotaro%20Fluorescent%20Marking%20Chalk/P102233467-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Penanda/Kapur/TRUSCO%20Water-resistant%20Chalk/P102014820-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penanda/Kapur/JBSO%20Marking%20Chalk/pbP106871911-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Penanda/Kapur/DOGYU%20Chalk%20Bar%202000%20(With%20Chalk)/5wP106871212-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penanda/Kapur/Takumi%20Chalk%20Refill/P102793828-1.jpg)

/P101545837-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/KING'S%20Sepatu%20Boots%20Safety%20Rigger%20Warna%20Hitam%20(Sepatu%20Proyek)/kpP110150745-2.jpg)



/P102265871-1.jpg)